Zoro Homepage

Coupling, One Piece, Bore Dia 1 3/8 x 1 In

  • Mfr # CLX-22-16-F

  • Zoro # G3314735


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
Outside Dia.
2 1/2 in
Overall Length
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX-22-16-F
Zoro #
G3314735
UPC #
634529004302
Country of Origin
United States

Dimensions

Bore Dia.
1 in x 1-3/8 in
Outside Dia.
2 1/2 in
Overall Length
3 5/8 in
Clearance Dia.
2.772 in
Screw Size (In.)
5/16-24
Clearance Dia. (In.)
2.772
Screw Size
5/16"-24
Clearance Diameter
2.77 in
Minimum Bore Diameter
1 in
Screw Thread Size
5/16"-24
Different Bore Sizes
Yes
Maximum Bore Diameter
1 3/8 in
Coupling Outside Diameter
2 1/2 in
Bore Diameter 1
1 3/8 in
Bore Diameter 2
1 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Max. Torque (In.-Lbs.)
9600
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Machined From
Bar Stock
Max. Torque
9,600 in-lb
Type
One Piece Clamp Type, Without Keyway
Design
Four Vibration Resistant Socket Capscrews
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Material
Black Oxide 1215 Lead Free Steel
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Screw Material
Alloy Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Coupling Construction
One-Piece
Zero Backlash
Yes
Shaft Tolerance
+0.0000 in / -0.0005 in
Maximum Torque
9,600 in-lb
Shaft Locking Type
Clamp On
Coupling Material Finish
Black Oxide
Bore Type
Round
Minimum Operating Temperature
-40 Degrees F
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material Grade
1215
Fastener Tightening Torque
325 lb-in
Maximum Operating Temperature
350 Degrees F
Screw Material Finish
Black Oxide
Included Screws
(4) Clamp Screws
Maximum Speed
4,000 RPM
Resistance Properties
Corrosion Resistant
Number of Locking Screws
4
Screw Location from Center
0.986 in
Coupling Material
Carbon Steel

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/8 in, Bore Diameter 2 1 in, Bore Type Round, Clearance Diameter 2.77 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/2 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 9,600 in-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.