Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 10 mm

  • Mfr # MCLX-10-10-SS

  • Zoro # G1004044


product price: $63.39
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
29 mm
Overall Length
45 mm
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-10-10-SS
Zoro #
G1004044
UPC #
634529013441
Country of Origin
United States

Dimensions

Bore Dia.
10 mm
Outside Dia.
29 mm
Overall Length
45 mm
Clearance Dia. (mm)
33.00
Clearance Dia.
33.0 mm
Screw Size (mm)
M4
Screw Size
M4
Minimum Bore Diameter
10 mm
Different Bore Sizes
No
Coupling Outside Diameter
29 mm
Clearance Diameter
33 mm
Screw Thread Size
M4
Bore Diameter 1
10 mm
Bore Diameter 2
10 mm
Maximum Bore Diameter
10 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Machined From
Bar Stock
Material
303 Stainless Steel
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
One Piece Clamp Type, Without Keyway
Max. Torque (In.-Lbs.)
800
Max. Torque
800 in-lb
Design
Four Vibration Resistant Socket Capscrews
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material Finish
Bright
Shaft Locking Type
Clamp On
Number of Locking Screws
4
Resistance Properties
Corrosion Resistant
Screw Material Grade
18-8 300 Series
Coupling Construction
One-Piece
Included Screws
(4) Clamp Screws
Minimum Operating Temperature
-40 Degrees C
Screw Location from Center
10.6 mm
Zero Backlash
Yes
Coupling Material
Stainless Steel
Shaft Tolerance
+0.000 mm / -0.013 mm
Fastener Tightening Torque
2.5 N-m
Maximum Operating Temperature
176 Degrees C
Maximum Torque
32 N-m
Maximum Speed
4,000 RPM
Bore Type
Round
Coupling Material Grade
303
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material Finish
Bright

Description

Rigid Shaft Coupling, Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Bore Type Round, Clearance Diameter 33 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 29 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 10 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 10 mm, Maximum Speed 4,000 RPM, Maximum Torque 32 N-m, Overall Length 45 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.