Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 1/2 In

  • Mfr # CLC-8-8-F

  • Zoro # G1073213


product price: $39.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
Outside Dia.
1 1/8 in
Overall Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC-8-8-F
Zoro #
G1073213
UPC #
634529001943
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1 1/8 in
Overall Length
1 3/4 in
Keyway Width (In.)
1/8
Clearance Dia. (In.)
1.328
Keyway Width
1/8 in
Clearance Dia.
1.328 in
Screw Size (In.)
#8-32
Screw Size
#8-32
Screw Thread Size
#8-32
Bore Diameter 1
1/2 in
Keyway Depth 1
1/16 in
Keyway Width 2
1/8 in
Keyway Width 1
1/8 in
Minimum Bore Diameter
1/2 in
Keyway Depth 2
1/16 in
Bore Diameter 2
1/2 in
Clearance Diameter
1.33 in
Coupling Outside Diameter
1 1/8 in
Different Bore Sizes
No
Maximum Bore Diameter
1/2 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Max. Torque (In.-Lbs.)
950
Type
One Piece Clamp Type, with Keyway
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
Black Oxide 1215 Lead Free Steel
Design
Four Vibration Resistant Socket Capscrews
Max. Torque
950 in-lb
Machined From
Bar Stock
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Shaft Tolerance
+0.0000 in / -0.0005 in
Coupling Construction
One-Piece
Number of Locking Screws
4
Fastener Tightening Torque
49 lb-in
Resistance Properties
Corrosion Resistant
Maximum Speed
4,000 RPM
Bore Type
Round Keyed
Maximum Operating Temperature
350 Degrees F
Shaft Locking Type
Clamp On
Maximum Torque
950 in-lb
Screw Material Finish
Black Oxide
Screw Location from Center
0.43 in
Included Screws
(4) Clamp Screws
Coupling Material
Carbon Steel
Zero Backlash
Yes
Coupling Material Finish
Black Oxide
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material Grade
1215
Minimum Operating Temperature
-40 Degrees F

Description

Rigid Shaft Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Bore Type Round Keyed, Clearance Diameter 1.33 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/8 in, Different Bore Sizes No, Keyway Depth 1 1/16 in, Keyway Depth 2 1/16 in, Minimum Bore Diameter 1/2 in, Keyway Width 1 1/8 in, Keyway Width 2 1/8 in, Maximum Bore Diameter 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 950 in-lb, Overall Length 1 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.