Zoro Homepage

Coupling, One Piece, Bore Dia 1/2 In

  • Mfr # CLX-8-8-SS

  • Zoro # G3183101


product price: $67.79
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Outside Dia.
1 1/8 in
Overall Length
1 3/4 in
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX-8-8-SS
Zoro #
G3183101
UPC #
634529004777
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in
Outside Dia.
1 1/8 in
Overall Length
1 3/4 in
Clearance Dia.
1.328 in
Screw Size
#8-32
Clearance Dia. (In.)
1.328
Screw Size (In.)
#8-32
Bore Diameter 1
1/2 in
Minimum Bore Diameter
1/2 in
Different Bore Sizes
No
Screw Thread Size
#8-32
Clearance Diameter
1.33 in
Coupling Outside Diameter
1 1/8 in
Maximum Bore Diameter
1/2 in
Bore Diameter 2
1/2 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Max. Torque
275 in-lb
Material
303 Stainless Steel
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Design
Four Vibration Resistant Socket Capscrews
Machined From
Bar Stock
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Max. Torque (In.-Lbs.)
275
Type
One Piece Clamp Type, Without Keyway
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Stainless Steel
Screw Location from Center
0.43 in
Included Screws
(4) Clamp Screws
Zero Backlash
Yes
Resistance Properties
Corrosion Resistant
Bore Type
Round
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Maximum Speed
4,000 RPM
Features
Precision Honed Bores, Vibration-Resistant Screws
Number of Locking Screws
4
Screw Material Finish
Bright
Maximum Torque
275 in-lb
Coupling Construction
One-Piece
Coupling Material Finish
Bright
Maximum Operating Temperature
350 Degrees F
Screw Material Grade
18-8 300 Series
Shaft Locking Type
Clamp On
Fastener Tightening Torque
28 lb-in
Shaft Tolerance
+0.0000 in / -0.0005 in
Coupling Material Grade
303

Description

Rigid Shaft Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Bore Type Round, Clearance Diameter 1.33 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 275 in-lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.