Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 12 mm

  • Mfr # MCLC-12-12-SS

  • Zoro # G1730766


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
29 mm
Overall Length
45 mm
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLC-12-12-SS
Zoro #
G1730766
UPC #
634529012994
Country of Origin
United States

Dimensions

Bore Dia.
12 mm
Outside Dia.
29 mm
Overall Length
45 mm
Screw Size (mm)
M4
Keyway Width (mm)
4
Screw Size
M4
Keyway Width
4 mm
Clearance Dia.
33.0 mm
Clearance Dia. (mm)
33.00
Screw Thread Size
M4
Coupling Outside Diameter
29 mm
Keyway Depth 1
1.9 mm
Keyway Width 2
4 mm
Bore Diameter 1
12 mm
Keyway Width 1
4 mm
Different Bore Sizes
No
Minimum Bore Diameter
12 mm
Keyway Depth 2
1.9 mm
Bore Diameter 2
12 mm
Maximum Bore Diameter
12 mm
Clearance Diameter
33 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Machined From
Bar Stock
Type
One Piece Clamp Type, with Keyway
Design
Four Vibration Resistant Socket Capscrews
Material
303 Stainless Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque (In.-Lbs.)
800
Max. Torque
800 in-lb
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material Finish
Bright
Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Location from Center
10.6 mm
Coupling Material Grade
303
Screw Material Grade
18-8 300 Series
Maximum Torque
32 N-m
Number of Locking Screws
4
Shaft Locking Type
Clamp On
Included Screws
(4) Clamp Screws
Zero Backlash
Yes
Fastener Tightening Torque
2.5 N-m
Bore Type
Round Keyed
Coupling Material
Stainless Steel
Maximum Operating Temperature
176 Degrees C
Coupling Construction
One-Piece
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees C
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material Finish
Bright
Maximum Speed
4,000 RPM

Description

Rigid Shaft Coupling, Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Bore Type Round Keyed, Clearance Diameter 33 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 29 mm, Different Bore Sizes No, Keyway Depth 1 1.9 mm, Keyway Depth 2 1.9 mm, Minimum Bore Diameter 12 mm, Keyway Width 1 4 mm, Keyway Width 2 4 mm, Maximum Bore Diameter 12 mm, Maximum Speed 4,000 RPM, Maximum Torque 32 N-m, Overall Length 45 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.