Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 12 mm

  • Mfr # MCLX-12-12-A

  • Zoro # G2952381


product price: $43.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
29 mm
Overall Length
45 mm
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-12-12-A
Zoro #
G2952381
UPC #
634529013663
Country of Origin
United States

Dimensions

Bore Dia.
12 mm
Outside Dia.
29 mm
Overall Length
45 mm
Screw Size
M4
Clearance Dia.
33.0 mm
Clearance Dia. (mm)
33.00
Screw Size (mm)
M4
Coupling Outside Diameter
29 mm
Minimum Bore Diameter
12 mm
Bore Diameter 2
12 mm
Clearance Diameter
33 mm
Different Bore Sizes
No
Bore Diameter 1
12 mm
Screw Thread Size
M4
Maximum Bore Diameter
12 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
2024 Aluminum
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque
950 in-lb
Design
Four Vibration Resistant Socket Capscrews
Max. Torque (In.-Lbs.)
950
Type
One Piece Clamp Type, Without Keyway
Machined From
Bar Stock
Material
2024 Aluminum
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Alloy Steel
Coupling Material Finish
Bright
Maximum Torque
95 N-m
Features
Precision Honed Bores, Vibration-Resistant Screws
Number of Locking Screws
4
Coupling Material
Aluminum
Coupling Material Grade
2024
Resistance Properties
Corrosion Resistant
Fastener Tightening Torque
4.6 N-m
Screw Material Finish
Black Oxide
Maximum Operating Temperature
107 Degrees C
Shaft Locking Type
Clamp On
Coupling Construction
One-Piece
Included Screws
(4) Clamp Screws
Bore Type
Round
Shaft Tolerance
+0.000 mm / -0.013 mm
Maximum Speed
4,000 RPM
Zero Backlash
Yes
Screw Location from Center
10.6 mm
Minimum Operating Temperature
-40 Degrees C

Description

Rigid Shaft Coupling, Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Bore Type Round, Clearance Diameter 33 mm, Coupling Construction One-Piece, Coupling Material Aluminum, Coupling Outside Diameter 29 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 12 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 12 mm, Maximum Speed 4,000 RPM, Maximum Torque 95 N-m, Overall Length 45 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.