Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 12 mm

  • Mfr # MCLX-12-12-F

  • Zoro # G2888146


product price: $33.29
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
Outside Dia.
29 mm
Overall Length
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-12-12-F
Zoro #
G2888146
UPC #
634529013670
Country of Origin
United States

Dimensions

Bore Dia.
12 mm
Outside Dia.
29 mm
Overall Length
45 mm
Clearance Dia.
33.0 mm
Clearance Dia. (mm)
33.00
Screw Size (mm)
M4
Screw Size
M4
Clearance Diameter
33 mm
Minimum Bore Diameter
12 mm
Bore Diameter 1
12 mm
Screw Thread Size
M4
Different Bore Sizes
No
Maximum Bore Diameter
12 mm
Bore Diameter 2
12 mm
Coupling Outside Diameter
29 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Max. Torque
950 in-lb
Material
Black Oxide 1215 Lead Free Steel
Max. Torque (In.-Lbs.)
950
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Type
One Piece Clamp Type, Without Keyway
Design
Four Vibration Resistant Socket Capscrews
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Coupling Construction
One-Piece
Fastener Tightening Torque
4.6 N-m
Included Screws
(4) Clamp Screws
Maximum Speed
4,000 RPM
Coupling Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
Coupling Material
Carbon Steel
Minimum Operating Temperature
-40 Degrees C
Maximum Torque
105 N-m
Zero Backlash
Yes
Resistance Properties
Corrosion Resistant
Screw Location from Center
10.6 mm
Coupling Material Grade
1215
Number of Locking Screws
4
Bore Type
Round
Shaft Tolerance
+0.000 mm / -0.013 mm
Features
Precision Honed Bores, Vibration-Resistant Screws

Description

Rigid Shaft Coupling, Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Bore Type Round, Clearance Diameter 33 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 29 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 12 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 12 mm, Maximum Speed 4,000 RPM, Maximum Torque 105 N-m, Overall Length 45 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.