Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 12 mm

  • Mfr # MCLX-12-12-SS

  • Zoro # G3509466


product price: $72.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
29 mm
Overall Length
45 mm
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-12-12-SS
Zoro #
G3509466
UPC #
634529013687
Country of Origin
United States

Dimensions

Bore Dia.
12 mm
Outside Dia.
29 mm
Overall Length
45 mm
Screw Size
M4
Screw Size (mm)
M4
Clearance Dia. (mm)
33.00
Clearance Dia.
33.0 mm
Bore Diameter 2
12 mm
Bore Diameter 1
12 mm
Maximum Bore Diameter
12 mm
Coupling Outside Diameter
29 mm
Screw Thread Size
M4
Minimum Bore Diameter
12 mm
Clearance Diameter
33 mm
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Type
One Piece Clamp Type, Without Keyway
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Machined From
Bar Stock
Material
303 Stainless Steel
Max. Torque
800 in-lb
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque (In.-Lbs.)
800
Design
Four Vibration Resistant Socket Capscrews
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Shaft Locking Type
Clamp On
Coupling Material Grade
303
Fastener Tightening Torque
2.5 N-m
Shaft Tolerance
+0.000 mm / -0.013 mm
Maximum Torque
32 N-m
Maximum Speed
4,000 RPM
Resistance Properties
Corrosion Resistant
Coupling Construction
One-Piece
Included Screws
(4) Clamp Screws
Screw Material Grade
18-8 300 Series
Minimum Operating Temperature
-40 Degrees C
Screw Location from Center
10.6 mm
Coupling Material Finish
Bright
Coupling Material
Stainless Steel
Number of Locking Screws
4
Screw Material Finish
Bright
Zero Backlash
Yes
Features
Precision Honed Bores, Vibration-Resistant Screws
Bore Type
Round
Maximum Operating Temperature
176 Degrees C

Description

Rigid Shaft Coupling, Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Bore Type Round, Clearance Diameter 33 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 29 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 12 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 12 mm, Maximum Speed 4,000 RPM, Maximum Torque 32 N-m, Overall Length 45 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.