Zoro Homepage

Coupling, One Piece, Bore Dia 1/4 In

  • Mfr # CLX-4-4-F

  • Zoro # G1478127


product price: $31.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
Outside Dia.
5/8 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX-4-4-F
Zoro #
G1478127
UPC #
634529004548
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in
Outside Dia.
5/8 in
Overall Length
1 in
Clearance Dia.
0.815 in
Screw Size (In.)
#4-40
Screw Size
#4-40
Clearance Dia. (In.)
0.815
Clearance Diameter
0.82 in
Bore Diameter 2
1/4 in
Screw Thread Size
#4-40
Minimum Bore Diameter
1/4 in
Bore Diameter 1
1/4 in
Maximum Bore Diameter
1/4 in
Different Bore Sizes
No
Coupling Outside Diameter
5/8 in

Description

Rigid Shaft Coupling, Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Bore Type Round, Clearance Diameter 0.82 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 5/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 200 in-lb, Overall Length 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.