Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 1/4 In

  • Mfr # CLX-4-4-SS

  • Zoro # G0918827


product price: $43.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Outside Dia.
5/8 in
Overall Length
1 in
With Keyway / Without Keyway
Without Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX-4-4-SS
Zoro #
G0918827
UPC #
634529004555
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in
Outside Dia.
5/8 in
Overall Length
1 in
Screw Size
#4-40
Screw Size (In.)
#4-40
Clearance Dia.
0.815 in
Clearance Dia. (In.)
0.815
Coupling Outside Diameter
5/8 in
Different Bore Sizes
No
Screw Thread Size
#4-40
Bore Diameter 2
1/4 in
Clearance Diameter
0.82 in
Maximum Bore Diameter
1/4 in
Bore Diameter 1
1/4 in
Minimum Bore Diameter
1/4 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Material
303 Stainless Steel
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Design
Four Vibration Resistant Socket Capscrews
Type
One Piece Clamp Type, Without Keyway
Machined From
Bar Stock
Max. Torque (In.-Lbs.)
60
Max. Torque
60 in-lb
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Stainless Steel
Coupling Material
Stainless Steel
Coupling Material Finish
Bright
Included Screws
(4) Clamp Screws
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Construction
One-Piece
Resistance Properties
Corrosion Resistant
Screw Location from Center
0.219 in
Bore Type
Round
Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Material Grade
18-8 300 Series
Fastener Tightening Torque
8 lb-in
Coupling Material Grade
303
Maximum Operating Temperature
350 Degrees F
Screw Material Finish
Bright
Zero Backlash
Yes
Maximum Torque
60 in-lb
Number of Locking Screws
4
Maximum Speed
4,000 RPM
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp On

Description

Rigid Shaft Coupling, Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Bore Type Round, Clearance Diameter 0.82 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 5/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 60 in-lb, Overall Length 1 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.