Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 14 mm

  • Mfr # MCLX-14-14-F

  • Zoro # G1338687


product price: $41.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
Outside Dia.
34 mm
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-14-14-F
Zoro #
G1338687
UPC #
634529013793
Country of Origin
United States

Dimensions

Bore Dia.
14 mm
Outside Dia.
34 mm
Overall Length
50 mm
Screw Size
M5
Clearance Dia.
39.4 mm
Screw Size (mm)
M5
Clearance Dia. (mm)
39.40
Different Bore Sizes
No
Bore Diameter 2
14 mm
Screw Thread Size
M5
Clearance Diameter
39.4 mm
Minimum Bore Diameter
14 mm
Maximum Bore Diameter
14 mm
Coupling Outside Diameter
34 mm
Bore Diameter 1
14 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Max. Torque
1,750 in-lb
Design
Four Vibration Resistant Socket Capscrews
Type
One Piece Clamp Type, Without Keyway
Material
Black Oxide 1215 Lead Free Steel
Max. Torque (In.-Lbs.)
1750
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Machined From
Bar Stock
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Shaft Tolerance
+0.000 mm / -0.013 mm
Included Screws
(4) Clamp Screws
Maximum Speed
4,000 RPM
Coupling Material Finish
Black Oxide
Screw Location from Center
12 mm
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material
Carbon Steel
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Clamp On
Resistance Properties
Corrosion Resistant
Fastener Tightening Torque
9.5 N-m
Bore Type
Round
Maximum Operating Temperature
176 Degrees C
Coupling Material Grade
1215
Zero Backlash
Yes
Maximum Torque
200 N-m
Number of Locking Screws
4
Coupling Construction
One-Piece

Description

Rigid Shaft Coupling, Bore Diameter 1 14 mm, Bore Diameter 2 14 mm, Bore Type Round, Clearance Diameter 39.4 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 34 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 14 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 14 mm, Maximum Speed 4,000 RPM, Maximum Torque 200 N-m, Overall Length 50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.