Zoro Homepage

Coupling, One Piece, Bore Dia 1/4x3/16 In

  • Mfr # CLX-4-3-A

  • Zoro # G0770192


product price: $25.65
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Outside Dia.
5/8 in
Overall Length
1 in
With Keyway / Without Keyway
Without Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX-4-3-A
Zoro #
G0770192
UPC #
634529071304
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in x 1/4 in
Outside Dia.
5/8 in
Overall Length
1 in
Clearance Dia. (In.)
0.815
Screw Size
#4-40
Screw Size (In.)
#4-40
Clearance Dia.
0.815 in
Screw Thread Size
#4-40
Different Bore Sizes
Yes
Minimum Bore Diameter
3/16 in
Maximum Bore Diameter
1/4 in
Clearance Diameter
0.82 in
Bore Diameter 2
3/16 in
Coupling Outside Diameter
5/8 in
Bore Diameter 1
1/4 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
2024 Aluminum
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Max. Torque
200 in-lb
Machined From
Bar Stock
Design
Four Vibration Resistant Socket Capscrews
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Material
2024 Aluminum
Type
One Piece Clamp Type, Without Keyway
Max. Torque (In.-Lbs.)
200
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Zero Backlash
Yes
Maximum Operating Temperature
225 Degrees F
Coupling Material Grade
2024
Features
Precision Honed Bores, Vibration-Resistant Screws
Screw Material Finish
Black Oxide
Coupling Construction
One-Piece
Resistance Properties
Corrosion Resistant
Bore Type
Round
Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Location from Center
0.219 in
Maximum Torque
190 in-lb
Included Screws
(4) Clamp Screws
Maximum Speed
4,000 RPM
Coupling Material
Aluminum
Fastener Tightening Torque
15 lb-in
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp On
Number of Locking Screws
4
Coupling Material Finish
Bright

Description

Rigid Shaft Coupling, Bore Diameter 1 1/4 in, Bore Diameter 2 3/16 in, Bore Type Round, Clearance Diameter 0.82 in, Coupling Construction One-Piece, Coupling Material Aluminum, Coupling Outside Diameter 5/8 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/16 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 190 in-lb, Overall Length 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.