Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 15 mm

  • Mfr # MCLX-15-15-SS

  • Zoro # G1943006


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
Outside Dia.
34 mm
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCLX-15-15-SS
Zoro #
G1943006
UPC #
634529013861
Country of Origin
United States

Dimensions

Bore Dia.
15 mm
Outside Dia.
34 mm
Overall Length
50 mm
Clearance Dia. (mm)
39.40
Clearance Dia.
39.4 mm
Screw Size
M5
Screw Size (mm)
M5
Different Bore Sizes
No
Screw Thread Size
M5
Coupling Outside Diameter
34 mm
Bore Diameter 1
15 mm
Minimum Bore Diameter
15 mm
Clearance Diameter
39.4 mm
Maximum Bore Diameter
15 mm
Bore Diameter 2
15 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
One Piece Clamp Type, Without Keyway
Machined From
Bar Stock
Max. Torque (In.-Lbs.)
1400
Material
303 Stainless Steel
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Design
Four Vibration Resistant Socket Capscrews
Max. Torque
1,400 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Included Screws
(4) Clamp Screws
Screw Material Grade
18-8 300 Series
Fastener Tightening Torque
5.4 N-m
Screw Material Finish
Bright
Shaft Tolerance
+0.000 mm / -0.013 mm
Coupling Material Grade
303
Maximum Speed
4,000 RPM
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Number of Locking Screws
4
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Construction
One-Piece
Maximum Torque
60 N-m
Maximum Operating Temperature
176 Degrees C
Screw Location from Center
12 mm
Shaft Locking Type
Clamp On
Bore Type
Round
Resistance Properties
Corrosion Resistant
Coupling Material Finish
Bright
Coupling Material
Stainless Steel

Description

Rigid Shaft Coupling, Bore Diameter 1 15 mm, Bore Diameter 2 15 mm, Bore Type Round, Clearance Diameter 39.4 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 34 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 15 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 15 mm, Maximum Speed 4,000 RPM, Maximum Torque 60 N-m, Overall Length 50 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.