Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 16 mm

  • Mfr # MCLC-16-16-F

  • Zoro # G0581892


product price: $59.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
Outside Dia.
34 mm
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLC-16-16-F
Zoro #
G0581892
UPC #
634529013045
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
34 mm
Overall Length
50 mm
Keyway Width
5 mm
Screw Size (mm)
M5
Screw Size
M5
Clearance Dia.
39.4 mm
Keyway Width (mm)
5
Clearance Dia. (mm)
39.40
Keyway Width 1
5 mm
Different Bore Sizes
No
Minimum Bore Diameter
16 mm
Keyway Depth 2
2.4 mm
Clearance Diameter
39.4 mm
Bore Diameter 1
16 mm
Keyway Depth 1
2.4 mm
Coupling Outside Diameter
34 mm
Maximum Bore Diameter
15 mm
Bore Diameter 2
16 mm
Keyway Width 2
5 mm
Screw Thread Size
M5

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Max. Torque (In.-Lbs.)
1750
Design
Four Vibration Resistant Socket Capscrews
Material
Black Oxide 1215 Lead Free Steel
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque
1,750 in-lb
Type
One Piece Clamp Type, with Keyway
Machined From
Bar Stock
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Alloy Steel
Maximum Torque
200 N-m
Number of Locking Screws
4
Maximum Operating Temperature
176 Degrees C
Minimum Operating Temperature
-40 Degrees C
Coupling Construction
One-Piece
Screw Material Finish
Black Oxide
Maximum Speed
4,000 RPM
Coupling Material Finish
Black Oxide
Coupling Material
Carbon Steel
Shaft Locking Type
Clamp On
Included Screws
(4) Clamp Screws
Fastener Tightening Torque
9.5 N-m
Coupling Material Grade
1215
Screw Location from Center
12 mm
Features
Precision Honed Bores, Vibration-Resistant Screws
Bore Type
Round Keyed
Zero Backlash
Yes
Shaft Tolerance
+0.000 mm / -0.013 mm
Resistance Properties
Corrosion Resistant

Description

Rigid Shaft Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 16 mm, Bore Type Round Keyed, Clearance Diameter 39.4 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 34 mm, Different Bore Sizes No, Keyway Depth 1 2.4 mm, Keyway Depth 2 2.4 mm, Minimum Bore Diameter 16 mm, Keyway Width 1 5 mm, Keyway Width 2 5 mm, Maximum Bore Diameter 15 mm, Maximum Speed 4,000 RPM, Maximum Torque 200 N-m, Overall Length 50 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.