Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 16 mm

  • Mfr # MCLC-16-16-SS

  • Zoro # G2504467


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
Outside Dia.
34 mm
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLC-16-16-SS
Zoro #
G2504467
UPC #
634529013052
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
34 mm
Overall Length
50 mm
Screw Size (mm)
M5
Clearance Dia.
39.4 mm
Screw Size
M5
Keyway Width
5 mm
Keyway Width (mm)
5
Clearance Dia. (mm)
39.40
Maximum Bore Diameter
15 mm
Keyway Width 1
5 mm
Keyway Depth 2
2.4 mm
Coupling Outside Diameter
34 mm
Keyway Depth 1
2.4 mm
Bore Diameter 1
16 mm
Keyway Width 2
5 mm
Screw Thread Size
M5
Bore Diameter 2
16 mm
Minimum Bore Diameter
16 mm
Different Bore Sizes
No
Clearance Diameter
39.4 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Max. Torque
1,400 in-lb
Design
Four Vibration Resistant Socket Capscrews
Material
303 Stainless Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque (In.-Lbs.)
1400
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
One Piece Clamp Type, with Keyway
Machined From
Bar Stock
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Fastener Tightening Torque
5.4 N-m
Coupling Construction
One-Piece
Included Screws
(4) Clamp Screws
Resistance Properties
Corrosion Resistant
Screw Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
Maximum Torque
60 N-m
Maximum Speed
4,000 RPM
Coupling Material Finish
Bright
Number of Locking Screws
4
Bore Type
Round Keyed
Coupling Material Grade
303
Coupling Material
Stainless Steel
Shaft Tolerance
+0.000 mm / -0.013 mm
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Features
Precision Honed Bores, Vibration-Resistant Screws
Minimum Operating Temperature
-40 Degrees C
Screw Location from Center
12 mm
Screw Material Grade
18-8 300 Series

Description

Rigid Shaft Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 16 mm, Bore Type Round Keyed, Clearance Diameter 39.4 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 34 mm, Different Bore Sizes No, Keyway Depth 1 2.4 mm, Keyway Depth 2 2.4 mm, Minimum Bore Diameter 16 mm, Keyway Width 1 5 mm, Keyway Width 2 5 mm, Maximum Bore Diameter 15 mm, Maximum Speed 4,000 RPM, Maximum Torque 60 N-m, Overall Length 50 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.