Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 16 mm

  • Mfr # MCLX-16-16-F

  • Zoro # G3352246


product price: $45.15
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
Outside Dia.
34 mm
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-16-16-F
Zoro #
G3352246
UPC #
634529013885
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
34 mm
Overall Length
50 mm
Screw Size (mm)
M5
Clearance Dia. (mm)
39.40
Clearance Dia.
39.4 mm
Screw Size
M5
Coupling Outside Diameter
34 mm
Bore Diameter 2
16 mm
Bore Diameter 1
16 mm
Maximum Bore Diameter
16 mm
Clearance Diameter
39.4 mm
Different Bore Sizes
No
Minimum Bore Diameter
16 mm
Screw Thread Size
M5

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque
1,750 in-lb
Machined From
Bar Stock
Type
One Piece Clamp Type, Without Keyway
Design
Four Vibration Resistant Socket Capscrews
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque (In.-Lbs.)
1750
Material
Black Oxide 1215 Lead Free Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Alloy Steel
Shaft Tolerance
+0.000 mm / -0.013 mm
Coupling Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
Included Screws
(4) Clamp Screws
Coupling Construction
One-Piece
Maximum Torque
200 N-m
Screw Location from Center
12 mm
Coupling Material Grade
1215
Bore Type
Round
Fastener Tightening Torque
9.5 N-m
Number of Locking Screws
4
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Resistance Properties
Corrosion Resistant
Coupling Material
Carbon Steel
Minimum Operating Temperature
-40 Degrees C
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Speed
4,000 RPM

Description

Rigid Shaft Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 16 mm, Bore Type Round, Clearance Diameter 39.4 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 34 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 16 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 16 mm, Maximum Speed 4,000 RPM, Maximum Torque 200 N-m, Overall Length 50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.