Zoro Homepage

Coupling, One Piece, Bore Dia 1/8 In

  • Mfr # CLX-2-2-F

  • Zoro # G1603305


product price: $21.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
1/8 in
Material - Couplings
1215 Lead Free Steel
Outside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX-2-2-F
Zoro #
G1603305
UPC #
634529110881
Country of Origin
United States

Dimensions

Bore Dia.
1/8 in
Outside Dia.
1/2 in
Overall Length
13/16 in
Screw Size
#2-56
Screw Size (In.)
#2-56
Clearance Dia.
0.578 in
Clearance Dia. (In.)
0.578
Bore Diameter 2
1/8 in
Maximum Bore Diameter
1/8 in
Different Bore Sizes
No
Bore Diameter 1
1/8 in
Coupling Outside Diameter
1/2 in
Clearance Diameter
0.58 in
Screw Thread Size
#2-56
Minimum Bore Diameter
1/8 in

Description

Rigid Shaft Coupling, Bore Diameter 1 1/8 in, Bore Diameter 2 1/8 in, Bore Type Round, Clearance Diameter 0.58 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1/2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/8 in, Maximum Speed 4,000 RPM, Maximum Torque 18 in-lb, Overall Length 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.