Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 1/8 In

  • Mfr # CLX-2-2-SS

  • Zoro # G1117261


product price: $43.15
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Bore Dia.
1/8 in
Outside Dia.
1/2 in
Overall Length
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX-2-2-SS
Zoro #
G1117261
UPC #
634529099872
Country of Origin
United States

Dimensions

Bore Dia.
1/8 in
Outside Dia.
1/2 in
Overall Length
13/16 in
Clearance Dia. (In.)
0.578
Screw Size
#2-56
Screw Size (In.)
#2-56
Clearance Dia.
0.578 in
Maximum Bore Diameter
1/8 in
Screw Thread Size
#2-56
Bore Diameter 1
1/8 in
Minimum Bore Diameter
1/8 in
Coupling Outside Diameter
1/2 in
Clearance Diameter
0.58 in
Different Bore Sizes
No
Bore Diameter 2
1/8 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Design
Four Vibration Resistant Socket Capscrews
Material
303 Stainless Steel
Max. Torque (In.-Lbs.)
20
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
One Piece Clamp Type, Without Keyway
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Machined From
Bar Stock
Max. Torque
20 in-lb
Screw Material
Stainless Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Maximum Operating Temperature
350 Degrees F
Coupling Material Finish
Bright
Maximum Torque
11 in-lb
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Construction
One-Piece
Resistance Properties
Corrosion Resistant
Coupling Material Grade
303
Coupling Material
Stainless Steel
Maximum Speed
4,000 RPM
Screw Location from Center
0.15 in
Number of Locking Screws
4
Screw Material Grade
18-8 300 Series
Bore Type
Round
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Bright
Fastener Tightening Torque
3.8 lb-in
Included Screws
(4) Clamp Screws
Shaft Tolerance
+0.0000 in / -0.0005 in
Shaft Locking Type
Clamp On
Zero Backlash
Yes

Description

Rigid Shaft Coupling, Bore Diameter 1 1/8 in, Bore Diameter 2 1/8 in, Bore Type Round, Clearance Diameter 0.58 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1/2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/8 in, Maximum Speed 4,000 RPM, Maximum Torque 11 in-lb, Overall Length 13/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.