Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 20 mm

  • Mfr # MCLC-20-20-SS

  • Zoro # G1765486


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
20 mm
Material - Couplings
303 Stainless Steel
Outside Dia.
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLC-20-20-SS
Zoro #
G1765486
UPC #
634529013090
Country of Origin
United States

Dimensions

Bore Dia.
20 mm
Outside Dia.
42 mm
Overall Length
65 mm
Keyway Width
6 mm
Screw Size (mm)
M6
Screw Size
M6
Clearance Dia. (mm)
48.90
Clearance Dia.
48.9 mm
Keyway Width (mm)
6
Bore Diameter 2
20 mm
Different Bore Sizes
No
Maximum Bore Diameter
20 mm
Keyway Width 1
6 mm
Screw Thread Size
M6
Keyway Depth 1
2.9 mm
Minimum Bore Diameter
20 mm
Coupling Outside Diameter
42 mm
Keyway Depth 2
2.9 mm
Clearance Diameter
48.9 mm
Bore Diameter 1
20 mm
Keyway Width 2
6 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Design
Four Vibration Resistant Socket Capscrews
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
One Piece Clamp Type, with Keyway
Max. Torque
2,600 in-lb
Max. Torque (In.-Lbs.)
2600
Material
303 Stainless Steel
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Machined From
Bar Stock
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Maximum Speed
4,000 RPM
Included Screws
(4) Clamp Screws
Resistance Properties
Corrosion Resistant
Coupling Material Finish
Bright
Coupling Material Grade
303
Screw Material Grade
18-8 300 Series
Maximum Operating Temperature
176 Degrees C
Fastener Tightening Torque
9.6 N-m
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material
Stainless Steel
Maximum Torque
110 N-m
Coupling Construction
One-Piece
Shaft Locking Type
Clamp On
Screw Location from Center
15.4 mm
Shaft Tolerance
+0.000 mm / -0.013 mm
Zero Backlash
Yes
Screw Material Finish
Bright
Bore Type
Round Keyed
Number of Locking Screws
4
Minimum Operating Temperature
-40 Degrees C

Description

Rigid Shaft Coupling, Bore Diameter 1 20 mm, Bore Diameter 2 20 mm, Bore Type Round Keyed, Clearance Diameter 48.9 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 42 mm, Different Bore Sizes No, Keyway Depth 1 2.9 mm, Keyway Depth 2 2.9 mm, Minimum Bore Diameter 20 mm, Keyway Width 1 6 mm, Keyway Width 2 6 mm, Maximum Bore Diameter 20 mm, Maximum Speed 4,000 RPM, Maximum Torque 110 N-m, Overall Length 65 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.