Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 20 mm

  • Mfr # MCLX-20-20-SS

  • Zoro # G0905441


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
20 mm
Material - Couplings
303 Stainless Steel
Outside Dia.
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-20-20-SS
Zoro #
G0905441
UPC #
634529013953
Country of Origin
United States

Dimensions

Bore Dia.
20 mm
Outside Dia.
42 mm
Overall Length
65 mm
Clearance Dia. (mm)
48.90
Clearance Dia.
48.9 mm
Screw Size
M6
Screw Size (mm)
M6
Clearance Diameter
48.9 mm
Bore Diameter 2
20 mm
Screw Thread Size
M6
Bore Diameter 1
20 mm
Maximum Bore Diameter
20 mm
Different Bore Sizes
No
Minimum Bore Diameter
20 mm
Coupling Outside Diameter
42 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
One Piece Clamp Type, Without Keyway
Material
303 Stainless Steel
Max. Torque
2,600 in-lb
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Design
Four Vibration Resistant Socket Capscrews
Machined From
Bar Stock
Max. Torque (In.-Lbs.)
2600
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Speed
4,000 RPM
Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Location from Center
15.4 mm
Bore Type
Round
Zero Backlash
Yes
Screw Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Coupling Material Finish
Bright
Maximum Torque
110 N-m
Coupling Construction
One-Piece
Fastener Tightening Torque
9.6 N-m
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
176 Degrees C
Screw Material Grade
18-8 300 Series
Number of Locking Screws
4
Shaft Locking Type
Clamp On
Included Screws
(4) Clamp Screws
Coupling Material Grade
303
Coupling Material
Stainless Steel

Description

Rigid Shaft Coupling, Bore Diameter 1 20 mm, Bore Diameter 2 20 mm, Bore Type Round, Clearance Diameter 48.9 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 42 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 20 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 20 mm, Maximum Speed 4,000 RPM, Maximum Torque 110 N-m, Overall Length 65 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.