Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 25 mm

  • Mfr # MCLC-25-25-SS

  • Zoro # G0972404


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
25 mm
Material - Couplings
303 Stainless Steel
Outside Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLC-25-25-SS
Zoro #
G0972404
UPC #
634529013137
Country of Origin
United States

Dimensions

Bore Dia.
25 mm
Outside Dia.
45 mm
Overall Length
75 mm
Screw Size
M6
Clearance Dia. (mm)
51.50
Clearance Dia.
51.5 mm
Screw Size (mm)
M6
Keyway Width (mm)
8
Keyway Width
8 mm
Maximum Bore Diameter
25 mm
Keyway Width 2
8 mm
Minimum Bore Diameter
25 mm
Keyway Width 1
8 mm
Different Bore Sizes
No
Keyway Depth 2
3.5 mm
Clearance Diameter
51.5 mm
Coupling Outside Diameter
45 mm
Bore Diameter 2
25 mm
Keyway Depth 1
3.5 mm
Screw Thread Size
M6
Bore Diameter 1
25 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Max. Torque
2,900 in-lb
Max. Torque (In.-Lbs.)
2900
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Type
One Piece Clamp Type, with Keyway
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Material
303 Stainless Steel
Design
Four Vibration Resistant Socket Capscrews
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Screw Material Finish
Bright
Maximum Speed
4,000 RPM
Coupling Construction
One-Piece
Coupling Material
Stainless Steel
Number of Locking Screws
4
Coupling Material Grade
303
Screw Location from Center
16.9 mm
Included Screws
(4) Clamp Screws
Maximum Torque
120 N-m
Screw Material Grade
18-8 300 Series
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Features
Precision Honed Bores, Vibration-Resistant Screws
Shaft Locking Type
Clamp On
Bore Type
Round Keyed
Shaft Tolerance
+0.000 mm / -0.013 mm
Coupling Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
Resistance Properties
Corrosion Resistant
Fastener Tightening Torque
9.6 N-m

Description

Rigid Shaft Coupling, Bore Diameter 1 25 mm, Bore Diameter 2 25 mm, Bore Type Round Keyed, Clearance Diameter 51.5 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 45 mm, Different Bore Sizes No, Keyway Depth 1 3.5 mm, Keyway Depth 2 3.5 mm, Minimum Bore Diameter 25 mm, Keyway Width 1 8 mm, Keyway Width 2 8 mm, Maximum Bore Diameter 25 mm, Maximum Speed 4,000 RPM, Maximum Torque 120 N-m, Overall Length 75 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.