Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 25 mm

  • Mfr # MCLX-25-25-SS

  • Zoro # G0844191


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
25 mm
Material - Couplings
303 Stainless Steel
Outside Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-25-25-SS
Zoro #
G0844191
UPC #
634529014110
Country of Origin
United States

Dimensions

Bore Dia.
25 mm
Outside Dia.
45 mm
Overall Length
75 mm
Screw Size
M6
Clearance Dia. (mm)
51.50
Screw Size (mm)
M6
Clearance Dia.
51.5 mm
Different Bore Sizes
No
Clearance Diameter
51.5 mm
Bore Diameter 2
25 mm
Bore Diameter 1
25 mm
Coupling Outside Diameter
45 mm
Minimum Bore Diameter
25 mm
Maximum Bore Diameter
25 mm
Screw Thread Size
M6

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque
2,900 in-lb
Material
303 Stainless Steel
Max. Torque (In.-Lbs.)
2900
Machined From
Bar Stock
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
One Piece Clamp Type, Without Keyway
Design
Four Vibration Resistant Socket Capscrews
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Screw Location from Center
16.9 mm
Coupling Construction
One-Piece
Included Screws
(4) Clamp Screws
Bore Type
Round
Zero Backlash
Yes
Screw Material Finish
Bright
Coupling Material Grade
303
Coupling Material Finish
Bright
Coupling Material
Stainless Steel
Maximum Operating Temperature
176 Degrees C
Minimum Operating Temperature
-40 Degrees C
Number of Locking Screws
4
Screw Material Grade
18-8 300 Series
Shaft Locking Type
Clamp On
Fastener Tightening Torque
9.6 N-m
Shaft Tolerance
+0.000 mm / -0.013 mm
Resistance Properties
Corrosion Resistant
Maximum Speed
4,000 RPM
Maximum Torque
120 N-m
Features
Precision Honed Bores, Vibration-Resistant Screws

Description

Rigid Shaft Coupling, Bore Diameter 1 25 mm, Bore Diameter 2 25 mm, Bore Type Round, Clearance Diameter 51.5 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 45 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 25 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 25 mm, Maximum Speed 4,000 RPM, Maximum Torque 120 N-m, Overall Length 75 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.