Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 3 mm

  • Mfr # MCLX-3-3-SS

  • Zoro # G0716527


product price: $50.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
15 mm
Overall Length
22 mm
With Keyway / Without Keyway
Without Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCLX-3-3-SS
Zoro #
G0716527
UPC #
634529114988
Country of Origin
United States

Dimensions

Bore Dia.
3 mm
Outside Dia.
15 mm
Overall Length
22 mm
Clearance Dia.
15.0 mm
Clearance Dia. (mm)
15.00
Screw Size (mm)
M2
Screw Size
M2
Coupling Outside Diameter
15 mm
Different Bore Sizes
No
Minimum Bore Diameter
3 mm
Bore Diameter 2
3 mm
Maximum Bore Diameter
3 mm
Bore Diameter 1
3 mm
Screw Thread Size
M2
Clearance Diameter
15 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
One Piece Clamp Type, Without Keyway
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Design
Four Vibration Resistant Socket Capscrews
Max. Torque (In.-Lbs.)
20
Machined From
Bar Stock
Material
303 Stainless Steel
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque
20 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Included Screws
(4) Clamp Screws
Coupling Construction
One-Piece
Maximum Speed
4,000 RPM
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Screw Material Finish
Bright
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000 mm / -0.013 mm
Features
Precision Honed Bores, Vibration-Resistant Screws
Fastener Tightening Torque
0.36 N-m
Maximum Torque
1.99 N-m
Resistance Properties
Corrosion Resistant
Coupling Material
Stainless Steel
Number of Locking Screws
4
Bore Type
Round
Coupling Material Grade
303
Zero Backlash
Yes
Screw Location from Center
4.6 mm
Maximum Operating Temperature
176 Degrees C
Screw Material Grade
18-8 300 Series

Description

Rigid Shaft Coupling, Bore Diameter 1 3 mm, Bore Diameter 2 3 mm, Bore Type Round, Clearance Diameter 15 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 15 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3 mm, Maximum Speed 4,000 RPM, Maximum Torque 1.99 N-m, Overall Length 22 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.