Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 30 mm

  • Mfr # MCLC-30-30-F

  • Zoro # G1869603


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
30 mm
Material - Couplings
1215 Lead Free Steel
Outside Dia.
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLC-30-30-F
Zoro #
G1869603
UPC #
634529013168
Country of Origin
United States

Dimensions

Bore Dia.
30 mm
Outside Dia.
53 mm
Overall Length
83 mm
Clearance Dia.
58.7 mm
Clearance Dia. (mm)
58.70
Keyway Width (mm)
8
Screw Size (mm)
M6
Keyway Width
8 mm
Screw Size
M6
Clearance Diameter
58.7 mm
Maximum Bore Diameter
30 mm
Different Bore Sizes
No
Minimum Bore Diameter
30 mm
Bore Diameter 1
30 mm
Screw Thread Size
M6
Bore Diameter 2
30 mm
Coupling Outside Diameter
53 mm
Keyway Depth 1
3.5 mm
Keyway Width 1
8 mm
Keyway Depth 2
3.5 mm
Keyway Width 2
8 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Max. Torque
4,200 in-lb
Design
Four Vibration Resistant Socket Capscrews
Machined From
Bar Stock
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Type
One Piece Clamp Type, with Keyway
Material
Black Oxide 1215 Lead Free Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque (In.-Lbs.)
4200
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Alloy Steel
Minimum Operating Temperature
-40 Degrees C
Number of Locking Screws
4
Shaft Locking Type
Clamp On
Bore Type
Round Keyed
Shaft Tolerance
+0.000 mm / -0.013 mm
Coupling Construction
One-Piece
Maximum Speed
4,000 RPM
Coupling Material Grade
1215
Maximum Operating Temperature
176 Degrees C
Coupling Material Finish
Black Oxide
Features
Precision Honed Bores, Vibration-Resistant Screws
Resistance Properties
Corrosion Resistant
Maximum Torque
475 N-m
Screw Location from Center
20.9 mm
Zero Backlash
Yes
Coupling Material
Carbon Steel
Screw Material Finish
Black Oxide
Included Screws
(4) Clamp Screws
Fastener Tightening Torque
16 N-m

Description

Rigid Shaft Coupling, Bore Diameter 1 30 mm, Bore Diameter 2 30 mm, Bore Type Round Keyed, Clearance Diameter 58.7 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 53 mm, Different Bore Sizes No, Keyway Depth 1 3.5 mm, Keyway Depth 2 3.5 mm, Minimum Bore Diameter 30 mm, Keyway Width 1 8 mm, Keyway Width 2 8 mm, Maximum Bore Diameter 30 mm, Maximum Speed 4,000 RPM, Maximum Torque 475 N-m, Overall Length 83 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.