Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 30 mm

  • Mfr # MCLX-30-30-F

  • Zoro # G2686056


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
30 mm
Material - Couplings
1215 Lead Free Steel
Outside Dia.
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-30-30-F
Zoro #
G2686056
UPC #
634529014202
Country of Origin
United States

Dimensions

Bore Dia.
30 mm
Outside Dia.
53 mm
Overall Length
83 mm
Screw Size (mm)
M6
Clearance Dia. (mm)
58.70
Screw Size
M6
Clearance Dia.
58.7 mm
Clearance Diameter
58.7 mm
Bore Diameter 1
30 mm
Coupling Outside Diameter
53 mm
Maximum Bore Diameter
30 mm
Minimum Bore Diameter
30 mm
Bore Diameter 2
30 mm
Different Bore Sizes
No
Screw Thread Size
M6

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Type
One Piece Clamp Type, Without Keyway
Max. Torque (In.-Lbs.)
4250
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque
4,250 in-lb
Design
Four Vibration Resistant Socket Capscrews
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Machined From
Bar Stock
Material
Black Oxide 1215 Lead Free Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Alloy Steel
Bore Type
Round
Coupling Material Finish
Black Oxide
Shaft Tolerance
+0.000 mm / -0.013 mm
Coupling Material
Carbon Steel
Shaft Locking Type
Clamp On
Screw Location from Center
20.9 mm
Maximum Speed
4,000 RPM
Features
Precision Honed Bores, Vibration-Resistant Screws
Included Screws
(4) Clamp Screws
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Coupling Construction
One-Piece
Maximum Torque
475 N-m
Minimum Operating Temperature
-40 Degrees C
Number of Locking Screws
4
Maximum Operating Temperature
176 Degrees C
Resistance Properties
Corrosion Resistant
Coupling Material Grade
1215
Fastener Tightening Torque
16 N-m

Description

Rigid Shaft Coupling, Bore Diameter 1 30 mm, Bore Diameter 2 30 mm, Bore Type Round, Clearance Diameter 58.7 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 53 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 30 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 30 mm, Maximum Speed 4,000 RPM, Maximum Torque 475 N-m, Overall Length 83 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.