Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 30 mm

  • Mfr # MCLX-30-30-SS

  • Zoro # G1475765


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
30 mm
Material - Couplings
303 Stainless Steel
Outside Dia.
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-30-30-SS
Zoro #
G1475765
UPC #
634529014219
Country of Origin
United States

Dimensions

Bore Dia.
30 mm
Outside Dia.
53 mm
Overall Length
83 mm
Clearance Dia.
58.7 mm
Screw Size
M6
Clearance Dia. (mm)
58.70
Screw Size (mm)
M6
Clearance Diameter
58.7 mm
Bore Diameter 2
30 mm
Screw Thread Size
M6
Maximum Bore Diameter
30 mm
Minimum Bore Diameter
30 mm
Coupling Outside Diameter
53 mm
Bore Diameter 1
30 mm
Different Bore Sizes
No

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque
3,600 in-lb
Type
One Piece Clamp Type, Without Keyway
Machined From
Bar Stock
Design
Four Vibration Resistant Socket Capscrews
Material
303 Stainless Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque (In.-Lbs.)
3600
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Coupling Material Finish
Bright
Bore Type
Round
Fastener Tightening Torque
9.6 N-m
Maximum Torque
150 N-m
Included Screws
(4) Clamp Screws
Coupling Material
Stainless Steel
Coupling Material Grade
303
Number of Locking Screws
4
Screw Material Finish
Bright
Screw Material Grade
18-8 300 Series
Screw Location from Center
20.9 mm
Maximum Speed
4,000 RPM
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000 mm / -0.013 mm
Maximum Operating Temperature
176 Degrees C
Features
Precision Honed Bores, Vibration-Resistant Screws
Minimum Operating Temperature
-40 Degrees C
Coupling Construction
One-Piece
Zero Backlash
Yes

Description

Rigid Shaft Coupling, Bore Diameter 1 30 mm, Bore Diameter 2 30 mm, Bore Type Round, Clearance Diameter 58.7 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 53 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 30 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 30 mm, Maximum Speed 4,000 RPM, Maximum Torque 150 N-m, Overall Length 83 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.