Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 3/4 In

  • Mfr # CLC-12-12-F

  • Zoro # G0786913


product price: $62.79
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
Outside Dia.
1 1/2 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC-12-12-F
Zoro #
G0786913
UPC #
634529001660
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Outside Dia.
1 1/2 in
Overall Length
2 1/4 in
Screw Size
1/4"-28
Screw Size (In.)
1/4-28
Keyway Width (In.)
3/16
Clearance Dia.
1.842 in
Keyway Width
3/16 in
Clearance Dia. (In.)
1.842
Keyway Depth 2
3/32 in
Minimum Bore Diameter
3/4 in
Maximum Bore Diameter
3/4 in
Keyway Width 1
3/16 in
Bore Diameter 1
3/4 in
Screw Thread Size
1/4"-28
Keyway Width 2
3/16 in
Coupling Outside Diameter
1 1/2 in
Bore Diameter 2
3/4 in
Clearance Diameter
1.84 in
Keyway Depth 1
3/32 in
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Design
Four Vibration Resistant Socket Capscrews
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Type
One Piece Clamp Type, with Keyway
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Machined From
Bar Stock
Material
Black Oxide 1215 Lead Free Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque (In.-Lbs.)
3200
Max. Torque
3,200 in-lb
Screw Material
Alloy Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Coupling Construction
One-Piece
Fastener Tightening Torque
170 lb-in
Coupling Material Finish
Black Oxide
Coupling Material Grade
1215
Number of Locking Screws
4
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Resistance Properties
Corrosion Resistant
Included Screws
(4) Clamp Screws
Coupling Material
Carbon Steel
Maximum Torque
3,200 in-lb
Maximum Operating Temperature
350 Degrees F
Bore Type
Round Keyed
Shaft Tolerance
+0.0000 in / -0.0005 in
Features
Precision Honed Bores, Vibration-Resistant Screws
Screw Location from Center
0.545 in
Maximum Speed
4,000 RPM
Minimum Operating Temperature
-40 Degrees F

Description

Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round Keyed, Clearance Diameter 1.84 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 3/4 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 3,200 in-lb, Overall Length 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.