Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 3/4 x 1/2 In

  • Mfr # CLX-12-8-SS

  • Zoro # G3165933


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
Outside Dia.
1 1/2 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX-12-8-SS
Zoro #
G3165933
UPC #
634529003879
Country of Origin
United States

Dimensions

Bore Dia.
1/2 in x 3/4 in
Outside Dia.
1 1/2 in
Overall Length
2 1/4 in
Clearance Dia.
1.842 in
Screw Size (In.)
1/4-28
Screw Size
1/4"-28
Clearance Dia. (In.)
1.842
Clearance Diameter
1.84 in
Different Bore Sizes
Yes
Minimum Bore Diameter
1/2 in
Coupling Outside Diameter
1 1/2 in
Bore Diameter 2
1/2 in
Bore Diameter 1
3/4 in
Maximum Bore Diameter
3/4 in
Screw Thread Size
1/4"-28

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Max. Torque
950 in-lb
Max. Torque (In.-Lbs.)
950
Design
Four Vibration Resistant Socket Capscrews
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Material
303 Stainless Steel
Type
One Piece Clamp Type, Without Keyway
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Screw Material
Stainless Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Number of Locking Screws
4
Shaft Locking Type
Clamp On
Fastener Tightening Torque
110 lb-in
Screw Material Grade
18-8 300 Series
Maximum Operating Temperature
350 Degrees F
Zero Backlash
Yes
Shaft Tolerance
+0.0000 in / -0.0005 in
Included Screws
(4) Clamp Screws
Bore Type
Round
Coupling Construction
One-Piece
Coupling Material
Stainless Steel
Maximum Torque
950 in-lb
Screw Material Finish
Bright
Resistance Properties
Corrosion Resistant
Coupling Material Grade
303
Coupling Material Finish
Bright
Maximum Speed
4,000 RPM
Minimum Operating Temperature
-40 Degrees F
Features
Precision Honed Bores, Vibration-Resistant Screws
Screw Location from Center
0.545 in

Description

Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 1/2 in, Bore Type Round, Clearance Diameter 1.84 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 950 in-lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.