Zoro Homepage

Coupling, One Piece, Bore Dia 3/4 x 5/8 In

  • Mfr # CLX-12-10-F

  • Zoro # G0703945


product price: $58.39
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
Outside Dia.
1 1/2 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX-12-10-F
Zoro #
G0703945
UPC #
634529003770
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in x 3/4 in
Outside Dia.
1 1/2 in
Overall Length
2 1/4 in
Screw Size
1/4"-28
Screw Size (In.)
1/4-28
Clearance Dia.
1.842 in
Clearance Dia. (In.)
1.842
Bore Diameter 2
5/8 in
Screw Thread Size
1/4"-28
Different Bore Sizes
Yes
Coupling Outside Diameter
1 1/2 in
Bore Diameter 1
3/4 in
Maximum Bore Diameter
3/4 in
Minimum Bore Diameter
5/8 in
Clearance Diameter
1.84 in

Description

Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 5/8 in, Bore Type Round, Clearance Diameter 1.84 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 3,200 in-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.