Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 35 mm

  • Mfr # MCLC-35-35-F

  • Zoro # G1681154


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
35 mm
Material - Couplings
1215 Lead Free Steel
Outside Dia.
67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLC-35-35-F
Zoro #
G1681154
UPC #
634529013205
Country of Origin
United States

Dimensions

Bore Dia.
35 mm
Outside Dia.
67 mm
Overall Length
95 mm
Keyway Width
10 mm
Screw Size (mm)
M8
Clearance Dia. (mm)
74.70
Keyway Width (mm)
10
Screw Size
M8
Clearance Dia.
74.7 mm
Keyway Width 2
10 mm
Different Bore Sizes
No
Coupling Outside Diameter
67 mm
Bore Diameter 1
35 mm
Minimum Bore Diameter
35 mm
Keyway Width 1
10 mm
Screw Thread Size
M8
Keyway Depth 2
3.5 mm
Maximum Bore Diameter
35 mm
Keyway Depth 1
3.5 mm
Bore Diameter 2
35 mm
Clearance Diameter
74.7 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Type
One Piece Clamp Type, with Keyway
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Machined From
Bar Stock
Max. Torque
9,800 in-lb
Material
Black Oxide 1215 Lead Free Steel
Max. Torque (In.-Lbs.)
9800
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Design
Four Vibration Resistant Socket Capscrews
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Coupling Material
Carbon Steel
Bore Type
Round Keyed
Maximum Operating Temperature
176 Degrees C
Screw Location from Center
26.7 mm
Minimum Operating Temperature
-40 Degrees C
Zero Backlash
Yes
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material Grade
1215
Resistance Properties
Corrosion Resistant
Coupling Material Finish
Black Oxide
Maximum Torque
1,100 N-m
Maximum Speed
4,000 RPM
Shaft Locking Type
Clamp On
Coupling Construction
One-Piece
Number of Locking Screws
4
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000 mm / -0.013 mm
Fastener Tightening Torque
39 N-m
Included Screws
(4) Clamp Screws

Description

Rigid Shaft Coupling, Bore Diameter 1 35 mm, Bore Diameter 2 35 mm, Bore Type Round Keyed, Clearance Diameter 74.7 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 67 mm, Different Bore Sizes No, Keyway Depth 1 3.5 mm, Keyway Depth 2 3.5 mm, Minimum Bore Diameter 35 mm, Keyway Width 1 10 mm, Keyway Width 2 10 mm, Maximum Bore Diameter 35 mm, Maximum Speed 4,000 RPM, Maximum Torque 1,100 N-m, Overall Length 95 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.