Zoro Homepage

Coupling, One Piece, Bore Dia 35 mm

  • Mfr # MCLC-35-35-SS

  • Zoro # G0879304


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
35 mm
Material - Couplings
303 Stainless Steel
Outside Dia.
67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLC-35-35-SS
Zoro #
G0879304
UPC #
634529013212
Country of Origin
United States

Dimensions

Bore Dia.
35 mm
Outside Dia.
67 mm
Overall Length
95 mm
Keyway Width
10 mm
Clearance Dia.
74.7 mm
Screw Size
M8
Clearance Dia. (mm)
74.70
Keyway Width (mm)
10
Screw Size (mm)
M8
Keyway Width 1
10 mm
Coupling Outside Diameter
67 mm
Bore Diameter 1
35 mm
Maximum Bore Diameter
35 mm
Clearance Diameter
74.7 mm
Bore Diameter 2
35 mm
Keyway Depth 2
3.5 mm
Keyway Width 2
10 mm
Keyway Depth 1
3.5 mm
Minimum Bore Diameter
35 mm
Screw Thread Size
M8
Different Bore Sizes
No

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Max. Torque (In.-Lbs.)
7800
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque
7,800 in-lb
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Machined From
Bar Stock
Material
303 Stainless Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
One Piece Clamp Type, with Keyway
Design
Four Vibration Resistant Socket Capscrews
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Resistance Properties
Corrosion Resistant
Maximum Torque
330 N-m
Features
Precision Honed Bores, Vibration-Resistant Screws
Fastener Tightening Torque
23 N-m
Screw Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
Coupling Construction
One-Piece
Number of Locking Screws
4
Maximum Speed
4,000 RPM
Shaft Tolerance
+0.000 mm / -0.013 mm
Coupling Material Finish
Bright
Bore Type
Round Keyed
Coupling Material Grade
303
Shaft Locking Type
Clamp On
Screw Material Grade
18-8 300 Series
Screw Location from Center
26.7 mm
Included Screws
(4) Clamp Screws
Zero Backlash
Yes
Coupling Material
Stainless Steel

Description

Rigid Shaft Coupling, Bore Diameter 1 35 mm, Bore Diameter 2 35 mm, Bore Type Round Keyed, Clearance Diameter 74.7 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 67 mm, Different Bore Sizes No, Keyway Depth 1 3.5 mm, Keyway Depth 2 3.5 mm, Minimum Bore Diameter 35 mm, Keyway Width 1 10 mm, Keyway Width 2 10 mm, Maximum Bore Diameter 35 mm, Maximum Speed 4,000 RPM, Maximum Torque 330 N-m, Overall Length 95 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.