Zoro Homepage

Coupling, One Piece, Bore Dia 35 mm

  • Mfr # MCLX-35-35-SS

  • Zoro # G3367183


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
35 mm
Material - Couplings
303 Stainless Steel
Outside Dia.
67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-35-35-SS
Zoro #
G3367183
UPC #
634529014318
Country of Origin
United States

Dimensions

Bore Dia.
35 mm
Outside Dia.
67 mm
Overall Length
95 mm
Clearance Dia.
74.7 mm
Screw Size
M8
Clearance Dia. (mm)
74.70
Screw Size (mm)
M8
Bore Diameter 1
35 mm
Coupling Outside Diameter
67 mm
Clearance Diameter
74.7 mm
Minimum Bore Diameter
35 mm
Different Bore Sizes
No
Maximum Bore Diameter
35 mm
Screw Thread Size
M8
Bore Diameter 2
35 mm

Description

Rigid Shaft Coupling, Bore Diameter 1 35 mm, Bore Diameter 2 35 mm, Bore Type Round, Clearance Diameter 74.7 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 67 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 35 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 35 mm, Maximum Speed 4,000 RPM, Maximum Torque 330 N-m, Overall Length 95 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.