Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 3/8 In

  • Mfr # CLC-6-6-F

  • Zoro # G2651984


product price: $36.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
Outside Dia.
7/8 in
Overall Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC-6-6-F
Zoro #
G2651984
UPC #
634529001929
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in
Outside Dia.
7/8 in
Overall Length
1 3/8 in
Keyway Width (In.)
3/32
Screw Size
#6-32
Keyway Width
3/32 in
Clearance Dia.
1.033 in
Screw Size (In.)
#6-32
Clearance Dia. (In.)
1.033
Keyway Depth 2
3/64 in
Keyway Depth 1
3/64 in
Keyway Width 1
3/32 in
Bore Diameter 1
3/8 in
Keyway Width 2
3/32 in
Screw Thread Size
#6-32
Minimum Bore Diameter
3/8 in
Coupling Outside Diameter
7/8 in
Clearance Diameter
1.03 in
Bore Diameter 2
3/8 in
Different Bore Sizes
No
Maximum Bore Diameter
3/8 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Max. Torque (In.-Lbs.)
475
Type
One Piece Clamp Type, with Keyway
Machined From
Bar Stock
Design
Four Vibration Resistant Socket Capscrews
Max. Torque
475 in-lb
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Material
Black Oxide 1215 Lead Free Steel
Screw Material
Alloy Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Maximum Torque
475 in-lb
Coupling Material
Carbon Steel
Coupling Construction
One-Piece
Zero Backlash
Yes
Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Locking Screws
4
Coupling Material Grade
1215
Maximum Operating Temperature
350 Degrees F
Included Screws
(4) Clamp Screws
Features
Precision Honed Bores, Vibration-Resistant Screws
Screw Material Finish
Black Oxide
Screw Location from Center
0.313 in
Fastener Tightening Torque
28 lb-in
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Clamp On
Bore Type
Round Keyed
Coupling Material Finish
Black Oxide
Maximum Speed
4,000 RPM
Resistance Properties
Corrosion Resistant

Description

Rigid Shaft Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Bore Type Round Keyed, Clearance Diameter 1.03 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 7/8 in, Different Bore Sizes No, Keyway Depth 1 3/64 in, Keyway Depth 2 3/64 in, Minimum Bore Diameter 3/8 in, Keyway Width 1 3/32 in, Keyway Width 2 3/32 in, Maximum Bore Diameter 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 475 in-lb, Overall Length 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.