Zoro Homepage

Coupling, One Piece, Bore Dia 3/8 In

  • Mfr # CLX-6-6-A

  • Zoro # G2895286


product price: $32.29
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Outside Dia.
7/8 in
Overall Length
1 3/8 in
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX-6-6-A
Zoro #
G2895286
UPC #
634529004630
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in
Outside Dia.
7/8 in
Overall Length
1 3/8 in
Screw Size (In.)
#6-32
Clearance Dia.
1.033 in
Screw Size
#6-32
Clearance Dia. (In.)
1.033
Minimum Bore Diameter
3/8 in
Bore Diameter 1
3/8 in
Different Bore Sizes
No
Screw Thread Size
#6-32
Bore Diameter 2
3/8 in
Coupling Outside Diameter
7/8 in
Maximum Bore Diameter
3/8 in
Clearance Diameter
1.03 in

Description

Rigid Shaft Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Bore Type Round, Clearance Diameter 1.03 in, Coupling Construction One-Piece, Coupling Material Aluminum, Coupling Outside Diameter 7/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 425 in-lb, Overall Length 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.