Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 3/8 x 1/4 In

  • Mfr # CLX-6-4-A

  • Zoro # G2628245


product price: $44.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Outside Dia.
7/8 in
Overall Length
1 3/8 in
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX-6-4-A
Zoro #
G2628245
UPC #
634529004593
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in x 3/8 in
Outside Dia.
7/8 in
Overall Length
1 3/8 in
Screw Size
#6-32
Clearance Dia.
1.033 in
Screw Size (In.)
#6-32
Clearance Dia. (In.)
1.033
Clearance Diameter
0.31 in
Minimum Bore Diameter
1/4 in
Bore Diameter 2
1/4 in
Different Bore Sizes
Yes
Maximum Bore Diameter
3/8 in
Screw Thread Size
#6-32
Coupling Outside Diameter
7/8 in
Bore Diameter 1
3/8 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
2024 Aluminum
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Design
Four Vibration Resistant Socket Capscrews
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque (In.-Lbs.)
450
Material
2024 Aluminum
Max. Torque
450 in-lb
Type
One Piece Clamp Type, Without Keyway
Machined From
Bar Stock
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material Finish
Black Oxide
Fastener Tightening Torque
28 lb-in
Resistance Properties
Corrosion Resistant
Coupling Material Finish
Bright
Shaft Locking Type
Clamp On
Included Screws
(4) Clamp Screws
Coupling Material
Aluminum
Zero Backlash
Yes
Screw Location from Center
0.313 in
Maximum Speed
4,000 RPM
Coupling Material Grade
2024
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Torque
425 in-lb
Coupling Construction
One-Piece
Minimum Operating Temperature
-40 Degrees F
Shaft Tolerance
+0.0000 in / -0.0005 in
Bore Type
Round
Number of Locking Screws
4
Maximum Operating Temperature
225 Degrees F

Description

Rigid Shaft Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 1/4 in, Bore Type Round, Clearance Diameter 0.31 in, Coupling Construction One-Piece, Coupling Material Aluminum, Coupling Outside Diameter 7/8 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 425 in-lb, Overall Length 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.