Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 4 mm

  • Mfr # MCLX-4-4-SS

  • Zoro # G1359075


product price: $50.89
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
15 mm
Overall Length
22 mm
With Keyway / Without Keyway
Without Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-4-4-SS
Zoro #
G1359075
UPC #
634529110898
Country of Origin
United States

Dimensions

Bore Dia.
4 mm
Outside Dia.
15 mm
Overall Length
22 mm
Clearance Dia. (mm)
15.00
Screw Size
M2
Clearance Dia.
15.0 mm
Screw Size (mm)
M2
Maximum Bore Diameter
4 mm
Screw Thread Size
M2
Bore Diameter 1
4 mm
Different Bore Sizes
No
Bore Diameter 2
4 mm
Minimum Bore Diameter
4 mm
Coupling Outside Diameter
15 mm
Clearance Diameter
15 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Design
Four Vibration Resistant Socket Capscrews
Max. Torque (In.-Lbs.)
20
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Machined From
Bar Stock
Material
303 Stainless Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
One Piece Clamp Type, Without Keyway
Max. Torque
20 in-lb
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Bore Type
Round
Screw Location from Center
4.6 mm
Zero Backlash
Yes
Coupling Construction
One-Piece
Maximum Operating Temperature
176 Degrees C
Screw Material Grade
18-8 300 Series
Coupling Material Grade
303
Maximum Speed
4,000 RPM
Number of Locking Screws
4
Coupling Material Finish
Bright
Coupling Material
Stainless Steel
Fastener Tightening Torque
0.36 N-m
Maximum Torque
1.99 N-m
Features
Precision Honed Bores, Vibration-Resistant Screws
Screw Material Finish
Bright
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000 mm / -0.013 mm
Included Screws
(4) Clamp Screws
Minimum Operating Temperature
-40 Degrees C
Resistance Properties
Corrosion Resistant

Description

Rigid Shaft Coupling, Bore Diameter 1 4 mm, Bore Diameter 2 4 mm, Bore Type Round, Clearance Diameter 15 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 15 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 4 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 4 mm, Maximum Speed 4,000 RPM, Maximum Torque 1.99 N-m, Overall Length 22 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.