Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 40 mm

  • Mfr # MCLC-40-40-F

  • Zoro # G3402926


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
40 mm
Material - Couplings
1215 Lead Free Steel
Outside Dia.
77 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLC-40-40-F
Zoro #
G3402926
UPC #
634529013243
Country of Origin
United States

Dimensions

Bore Dia.
40 mm
Outside Dia.
77 mm
Overall Length
108 mm
Clearance Dia. (mm)
84.00
Screw Size
M8
Keyway Width (mm)
12
Screw Size (mm)
M8
Keyway Width
12 mm
Clearance Dia.
84.0 mm
Different Bore Sizes
No
Coupling Outside Diameter
77 mm
Minimum Bore Diameter
40 mm
Bore Diameter 1
40 mm
Keyway Depth 2
3.5 mm
Keyway Depth 1
3.5 mm
Maximum Bore Diameter
40 mm
Keyway Width 1
12 mm
Clearance Diameter
84 mm
Bore Diameter 2
40 mm
Keyway Width 2
12 mm
Screw Thread Size
M8

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Machined From
Bar Stock
Max. Torque (In.-Lbs.)
11800
Material
Black Oxide 1215 Lead Free Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque
11,800 in-lb
Type
One Piece Clamp Type, with Keyway
Design
Four Vibration Resistant Socket Capscrews
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Location from Center
31.8 mm
Shaft Locking Type
Clamp On
Coupling Material Finish
Black Oxide
Coupling Construction
One-Piece
Screw Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
Maximum Speed
4,000 RPM
Number of Locking Screws
4
Fastener Tightening Torque
39 N-m
Coupling Material Grade
1215
Resistance Properties
Corrosion Resistant
Features
Precision Honed Bores, Vibration-Resistant Screws
Minimum Operating Temperature
-40 Degrees C
Included Screws
(4) Clamp Screws
Bore Type
Round Keyed
Maximum Torque
1,325 N-m
Zero Backlash
Yes
Shaft Tolerance
+0.000 mm / -0.013 mm
Coupling Material
Carbon Steel

Description

Rigid Shaft Coupling, Bore Diameter 1 40 mm, Bore Diameter 2 40 mm, Bore Type Round Keyed, Clearance Diameter 84 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 77 mm, Different Bore Sizes No, Keyway Depth 1 3.5 mm, Keyway Depth 2 3.5 mm, Minimum Bore Diameter 40 mm, Keyway Width 1 12 mm, Keyway Width 2 12 mm, Maximum Bore Diameter 40 mm, Maximum Speed 4,000 RPM, Maximum Torque 1,325 N-m, Overall Length 108 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.