Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 40 mm

  • Mfr # MCLC-40-40-SS

  • Zoro # G3291373


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
40 mm
Material - Couplings
303 Stainless Steel
Outside Dia.
77 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLC-40-40-SS
Zoro #
G3291373
UPC #
634529013250
Country of Origin
United States

Dimensions

Bore Dia.
40 mm
Outside Dia.
77 mm
Overall Length
108 mm
Screw Size (mm)
M8
Clearance Dia. (mm)
84.00
Keyway Width
12 mm
Screw Size
M8
Keyway Width (mm)
12
Clearance Dia.
84.0 mm
Bore Diameter 2
40 mm
Different Bore Sizes
No
Coupling Outside Diameter
77 mm
Keyway Depth 2
3.5 mm
Keyway Depth 1
3.5 mm
Keyway Width 1
12 mm
Maximum Bore Diameter
40 mm
Minimum Bore Diameter
40 mm
Screw Thread Size
M8
Keyway Width 2
12 mm
Bore Diameter 1
40 mm
Clearance Diameter
84 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Design
Four Vibration Resistant Socket Capscrews
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Machined From
Bar Stock
Material
303 Stainless Steel
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque (In.-Lbs.)
9400
Type
One Piece Clamp Type, with Keyway
Max. Torque
9,400 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Coupling Construction
One-Piece
Maximum Torque
400 N-m
Resistance Properties
Corrosion Resistant
Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Location from Center
31.8 mm
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material Finish
Bright
Bore Type
Round Keyed
Coupling Material Grade
303
Coupling Material
Stainless Steel
Shaft Locking Type
Clamp On
Screw Material Finish
Bright
Included Screws
(4) Clamp Screws
Zero Backlash
Yes
Number of Locking Screws
4
Screw Material Grade
18-8 300 Series
Maximum Operating Temperature
176 Degrees C
Fastener Tightening Torque
23 N-m
Maximum Speed
4,000 RPM
Minimum Operating Temperature
-40 Degrees C

Description

Rigid Shaft Coupling, Bore Diameter 1 40 mm, Bore Diameter 2 40 mm, Bore Type Round Keyed, Clearance Diameter 84 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 77 mm, Different Bore Sizes No, Keyway Depth 1 3.5 mm, Keyway Depth 2 3.5 mm, Minimum Bore Diameter 40 mm, Keyway Width 1 12 mm, Keyway Width 2 12 mm, Maximum Bore Diameter 40 mm, Maximum Speed 4,000 RPM, Maximum Torque 400 N-m, Overall Length 108 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.