Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 40 mm

  • Mfr # MCLX-40-40-SS

  • Zoro # G1180785


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
40 mm
Material - Couplings
303 Stainless Steel
Outside Dia.
77 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-40-40-SS
Zoro #
G1180785
UPC #
634529014394
Country of Origin
United States

Dimensions

Bore Dia.
40 mm
Outside Dia.
77 mm
Overall Length
108 mm
Clearance Dia.
84.0 mm
Screw Size
M8
Clearance Dia. (mm)
84.00
Screw Size (mm)
M8
Minimum Bore Diameter
40 mm
Bore Diameter 2
40 mm
Screw Thread Size
M8
Bore Diameter 1
40 mm
Clearance Diameter
84 mm
Maximum Bore Diameter
40 mm
Coupling Outside Diameter
77 mm
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Design
Four Vibration Resistant Socket Capscrews
Type
One Piece Clamp Type, Without Keyway
Max. Torque (In.-Lbs.)
9400
Machined From
Bar Stock
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Material
303 Stainless Steel
Max. Torque
9,400 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Location from Center
31.8 mm
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Construction
One-Piece
Shaft Tolerance
+0.000 mm / -0.013 mm
Shaft Locking Type
Clamp On
Screw Material Grade
18-8 300 Series
Included Screws
(4) Clamp Screws
Maximum Operating Temperature
176 Degrees C
Maximum Torque
400 N-m
Bore Type
Round
Number of Locking Screws
4
Fastener Tightening Torque
23 N-m
Resistance Properties
Corrosion Resistant
Coupling Material
Stainless Steel
Zero Backlash
Yes
Maximum Speed
4,000 RPM
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees C
Coupling Material Grade
303
Screw Material Finish
Bright

Description

Rigid Shaft Coupling, Bore Diameter 1 40 mm, Bore Diameter 2 40 mm, Bore Type Round, Clearance Diameter 84 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 77 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 40 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 40 mm, Maximum Speed 4,000 RPM, Maximum Torque 400 N-m, Overall Length 108 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.