Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 5 mm

  • Mfr # MCLX-5-5-SS

  • Zoro # G1131593


product price: $54.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Outside Dia.
15 mm
Overall Length
22 mm
With Keyway / Without Keyway
Without Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCLX-5-5-SS
Zoro #
G1131593
UPC #
634529109205
Country of Origin
United States

Dimensions

Bore Dia.
5 mm
Outside Dia.
15 mm
Overall Length
22 mm
Clearance Dia.
15.0 mm
Clearance Dia. (mm)
15.00
Screw Size (mm)
M2
Screw Size
M2
Bore Diameter 1
5 mm
Bore Diameter 2
5 mm
Maximum Bore Diameter
5 mm
Screw Thread Size
M2
Clearance Diameter
15 mm
Minimum Bore Diameter
5 mm
Coupling Outside Diameter
15 mm
Different Bore Sizes
No

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque (In.-Lbs.)
20
Max. Torque
20 in-lb
Type
One Piece Clamp Type, Without Keyway
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Material
303 Stainless Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Design
Four Vibration Resistant Socket Capscrews
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Number of Locking Screws
4
Resistance Properties
Corrosion Resistant
Zero Backlash
Yes
Included Screws
(4) Clamp Screws
Coupling Material Finish
Bright
Fastener Tightening Torque
0.36 N-m
Bore Type
Round
Coupling Material
Stainless Steel
Screw Material Finish
Bright
Maximum Operating Temperature
176 Degrees C
Shaft Tolerance
+0.000 mm / -0.013 mm
Maximum Torque
1.99 N-m
Maximum Speed
4,000 RPM
Screw Location from Center
4.6 mm
Coupling Material Grade
303
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Clamp On
Coupling Construction
One-Piece
Screw Material Grade
18-8 300 Series
Features
Precision Honed Bores, Vibration-Resistant Screws

Description

Rigid Shaft Coupling, Bore Diameter 1 5 mm, Bore Diameter 2 5 mm, Bore Type Round, Clearance Diameter 15 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 15 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 5 mm, Maximum Speed 4,000 RPM, Maximum Torque 1.99 N-m, Overall Length 22 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.