Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 50 mm

  • Mfr # MCLC-50-50-F

  • Zoro # G1590863


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
50 mm
Material - Couplings
1215 Lead Free Steel
Outside Dia.
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLC-50-50-F
Zoro #
G1590863
UPC #
634529013328
Country of Origin
United States

Dimensions

Bore Dia.
50 mm
Outside Dia.
85 mm
Overall Length
124 mm
Clearance Dia. (mm)
94.20
Clearance Dia.
94.2 mm
Screw Size (mm)
M10
Keyway Width (mm)
14
Keyway Width
14 mm
Screw Size
M10
Keyway Depth 1
4 mm
Coupling Outside Diameter
85 mm
Maximum Bore Diameter
50 mm
Bore Diameter 1
50 mm
Keyway Width 2
14 mm
Minimum Bore Diameter
40 mm
Bore Diameter 2
50 mm
Keyway Width 1
14 mm
Screw Thread Size
M10
Keyway Depth 2
4 mm
Different Bore Sizes
No
Clearance Diameter
94.2 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Max. Torque (In.-Lbs.)
13500
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
One Piece Clamp Type, with Keyway
Machined From
Bar Stock
Design
Four Vibration Resistant Socket Capscrews
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Max. Torque
13,500 in-lb
Material
Black Oxide 1215 Lead Free Steel
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Alloy Steel
Maximum Torque
2,250 N-m
Coupling Material Finish
Black Oxide
Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Location from Center
34.1 mm
Screw Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
Included Screws
(4) Clamp Screws
Coupling Material Grade
1215
Fastener Tightening Torque
77 N-m
Number of Locking Screws
4
Coupling Material
Carbon Steel
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round Keyed
Maximum Speed
4,000 RPM
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Construction
One-Piece
Resistance Properties
Corrosion Resistant

Description

Rigid Shaft Coupling, Bore Diameter 1 50 mm, Bore Diameter 2 50 mm, Bore Type Round Keyed, Clearance Diameter 94.2 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 85 mm, Different Bore Sizes No, Keyway Depth 1 4 mm, Keyway Depth 2 4 mm, Minimum Bore Diameter 40 mm, Keyway Width 1 14 mm, Keyway Width 2 14 mm, Maximum Bore Diameter 50 mm, Maximum Speed 4,000 RPM, Maximum Torque 2,250 N-m, Overall Length 124 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.