Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 50 mm

  • Mfr # MCLX-50-50-F

  • Zoro # G2714047


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
50 mm
Material - Couplings
1215 Lead Free Steel
Outside Dia.
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-50-50-F
Zoro #
G2714047
UPC #
634529014547
Country of Origin
United States

Dimensions

Bore Dia.
50 mm
Outside Dia.
85 mm
Overall Length
124 mm
Clearance Dia.
94.2 mm
Screw Size
M10
Clearance Dia. (mm)
94.20
Screw Size (mm)
M10
Minimum Bore Diameter
50 mm
Bore Diameter 2
50 mm
Different Bore Sizes
No
Screw Thread Size
M10
Bore Diameter 1
50 mm
Clearance Diameter
94.2 mm
Maximum Bore Diameter
50 mm
Coupling Outside Diameter
85 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Max. Torque
13,500 in-lb
Machined From
Bar Stock
Material
Black Oxide 1215 Lead Free Steel
Type
One Piece Clamp Type, Without Keyway
Max. Torque (In.-Lbs.)
13500
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Design
Four Vibration Resistant Socket Capscrews
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Alloy Steel
Coupling Material Finish
Black Oxide
Screw Location from Center
34.1 mm
Coupling Construction
One-Piece
Shaft Tolerance
+0.000 mm / -0.013 mm
Minimum Operating Temperature
-40 Degrees C
Coupling Material
Carbon Steel
Fastener Tightening Torque
77 N-m
Features
Precision Honed Bores, Vibration-Resistant Screws
Number of Locking Screws
4
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Coupling Material Grade
1215
Zero Backlash
Yes
Maximum Torque
2,250 N-m
Resistance Properties
Corrosion Resistant
Bore Type
Round
Included Screws
(4) Clamp Screws
Maximum Operating Temperature
176 Degrees C
Maximum Speed
4,000 RPM

Description

Rigid Shaft Coupling, Bore Diameter 1 50 mm, Bore Diameter 2 50 mm, Bore Type Round, Clearance Diameter 94.2 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 85 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 50 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 50 mm, Maximum Speed 4,000 RPM, Maximum Torque 2,250 N-m, Overall Length 124 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.