Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 50 mm

  • Mfr # MCLX-50-50-SS

  • Zoro # G0388464


product price: $833.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
50 mm
Material - Couplings
303 Stainless Steel
Outside Dia.
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-50-50-SS
Zoro #
G0388464
UPC #
634529014554
Country of Origin
United States

Dimensions

Bore Dia.
50 mm
Outside Dia.
85 mm
Overall Length
124 mm
Clearance Dia.
94.2 mm
Clearance Dia. (mm)
94.20
Screw Size (mm)
M10
Screw Size
M10
Bore Diameter 2
50 mm
Different Bore Sizes
No
Minimum Bore Diameter
50 mm
Clearance Diameter
94.2 mm
Maximum Bore Diameter
50 mm
Coupling Outside Diameter
85 mm
Bore Diameter 1
50 mm
Screw Thread Size
M10

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Max. Torque
10,500 in-lb
Design
Four Vibration Resistant Socket Capscrews
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
One Piece Clamp Type, Without Keyway
Material
303 Stainless Steel
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque (In.-Lbs.)
10500
Machined From
Bar Stock
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Screw Material Finish
Bright
Screw Location from Center
34.1 mm
Screw Material Grade
18-8 300 Series
Bore Type
Round
Resistance Properties
Corrosion Resistant
Shaft Tolerance
+0.000 mm / -0.013 mm
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material
Stainless Steel
Coupling Construction
One-Piece
Minimum Operating Temperature
-40 Degrees C
Maximum Torque
675 N-m
Fastener Tightening Torque
46 N-m
Coupling Material Finish
Bright
Included Screws
(4) Clamp Screws
Maximum Speed
4,000 RPM
Maximum Operating Temperature
176 Degrees C
Coupling Material Grade
303
Number of Locking Screws
4

Description

Rigid Shaft Coupling, Bore Diameter 1 50 mm, Bore Diameter 2 50 mm, Bore Type Round, Clearance Diameter 94.2 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 85 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 50 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 50 mm, Maximum Speed 4,000 RPM, Maximum Torque 675 N-m, Overall Length 124 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.