Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 5/8 In

  • Mfr # CLC-10-10-F

  • Zoro # G0945034


product price: $55.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
Outside Dia.
1 5/16 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC-10-10-F
Zoro #
G0945034
UPC #
634529001646
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1 5/16 in
Overall Length
2 in
Clearance Dia. (In.)
1.514
Keyway Width (In.)
3/16
Screw Size
#10-32
Screw Size (In.)
#10-32
Keyway Width
3/16 in
Clearance Dia.
1.514 in
Bore Diameter 1
5/8 in
Keyway Depth 1
3/32 in
Keyway Depth 2
3/32 in
Coupling Outside Diameter
1 5/16 in
Minimum Bore Diameter
5/8 in
Maximum Bore Diameter
5/8 in
Keyway Width 2
3/16 in
Different Bore Sizes
No
Bore Diameter 2
5/8 in
Keyway Width 1
3/16 in
Clearance Diameter
1.51 in
Screw Thread Size
#10-32

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Material
Black Oxide 1215 Lead Free Steel
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Max. Torque (In.-Lbs.)
1600
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Design
Four Vibration Resistant Socket Capscrews
Type
One Piece Clamp Type, with Keyway
Machined From
Bar Stock
Max. Torque
1,600 in-lb
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Fastener Tightening Torque
76 lb-in
Features
Precision Honed Bores, Vibration-Resistant Screws
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
350 Degrees F
Maximum Speed
4,000 RPM
Coupling Material Finish
Black Oxide
Shaft Tolerance
+0.0000 in / -0.0005 in
Coupling Material Grade
1215
Number of Locking Screws
4
Screw Location from Center
0.484 in
Resistance Properties
Corrosion Resistant
Coupling Construction
One-Piece
Screw Material Finish
Black Oxide
Coupling Material
Carbon Steel
Zero Backlash
Yes
Included Screws
(4) Clamp Screws
Maximum Torque
1,600 in-lb
Bore Type
Round Keyed
Shaft Locking Type
Clamp On

Description

Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round Keyed, Clearance Diameter 1.51 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 5/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 1,600 in-lb, Overall Length 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.