Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 5/8 In

  • Mfr # CLX-10-10-F

  • Zoro # G2102457


product price: $42.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
Outside Dia.
1 5/16 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX-10-10-F
Zoro #
G2102457
UPC #
634529003640
Country of Origin
United States

Dimensions

Bore Dia.
5/8 in
Outside Dia.
1 5/16 in
Overall Length
2 in
Clearance Dia.
1.514 in
Screw Size (In.)
#10-32
Clearance Dia. (In.)
1.514
Screw Size
#10-32
Bore Diameter 1
5/8 in
Clearance Diameter
1.51 in
Coupling Outside Diameter
1 5/16 in
Bore Diameter 2
5/8 in
Maximum Bore Diameter
5/8 in
Different Bore Sizes
No
Minimum Bore Diameter
5/8 in
Screw Thread Size
#10-32

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Type
One Piece Clamp Type, Without Keyway
Max. Torque
1,600 in-lb
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque (In.-Lbs.)
1600
Machined From
Bar Stock
Material
Black Oxide 1215 Lead Free Steel
Design
Four Vibration Resistant Socket Capscrews
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Shaft Tolerance
+0.0000 in / -0.0005 in
Maximum Speed
4,000 RPM
Fastener Tightening Torque
76 lb-in
Included Screws
(4) Clamp Screws
Coupling Material Grade
1215
Features
Precision Honed Bores, Vibration-Resistant Screws
Resistance Properties
Corrosion Resistant
Zero Backlash
Yes
Coupling Material
Carbon Steel
Maximum Operating Temperature
350 Degrees F
Screw Location from Center
0.484 in
Maximum Torque
1,600 in-lb
Coupling Material Finish
Black Oxide
Screw Material Finish
Black Oxide
Coupling Construction
One-Piece
Bore Type
Round
Shaft Locking Type
Clamp On
Number of Locking Screws
4
Minimum Operating Temperature
-40 Degrees F

Description

Rigid Shaft Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 5/8 in, Bore Type Round, Clearance Diameter 1.51 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 5/16 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 1,600 in-lb, Overall Length 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.