Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 6 mm

  • Mfr # MCLX-6-6-SS

  • Zoro # G2547212


product price: $54.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
6 mm
Outside Dia.
18 mm
Overall Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-6-6-SS
Zoro #
G2547212
UPC #
634529014585
Country of Origin
United States

Dimensions

Bore Dia.
6 mm
Outside Dia.
18 mm
Overall Length
30 mm
Clearance Dia. (mm)
21.50
Screw Size
M3
Screw Size (mm)
M3
Clearance Dia.
21.5 mm
Maximum Bore Diameter
6 mm
Different Bore Sizes
No
Clearance Diameter
21.5 mm
Coupling Outside Diameter
18 mm
Bore Diameter 2
6 mm
Screw Thread Size
M3
Bore Diameter 1
6 mm
Minimum Bore Diameter
6 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Max. Torque (In.-Lbs.)
140
Max. Torque
140 in-lb
Design
Four Vibration Resistant Socket Capscrews
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Type
One Piece Clamp Type, Without Keyway
Material
303 Stainless Steel
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material Finish
Bright
Coupling Material Grade
303
Zero Backlash
Yes
Included Screws
(4) Clamp Screws
Number of Locking Screws
4
Screw Location from Center
5.9 mm
Coupling Construction
One-Piece
Coupling Material
Stainless Steel
Maximum Speed
4,000 RPM
Coupling Material Finish
Bright
Shaft Tolerance
+0.000 mm / -0.013 mm
Maximum Operating Temperature
176 Degrees C
Fastener Tightening Torque
1.1 N-m
Screw Material Grade
18-8 300 Series
Shaft Locking Type
Clamp On
Resistance Properties
Corrosion Resistant
Bore Type
Round
Minimum Operating Temperature
-40 Degrees C
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Torque
10 N-m

Description

Rigid Shaft Coupling, Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Bore Type Round, Clearance Diameter 21.5 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 18 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 6 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 6 mm, Maximum Speed 4,000 RPM, Maximum Torque 10 N-m, Overall Length 30 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.