Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 7/8 In

  • Mfr # CLC-14-14-SS

  • Zoro # G2141727


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
Outside Dia.
1 5/8 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC-14-14-SS
Zoro #
G2141727
UPC #
634529001714
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Outside Dia.
1 5/8 in
Overall Length
2 1/2 in
Clearance Dia. (In.)
1.932
Clearance Dia.
1.932 in
Keyway Width (In.)
3/16
Keyway Width
3/16 in
Screw Size
1/4"-28
Screw Size (In.)
1/4-28
Bore Diameter 1
7/8 in
Keyway Width 2
3/16 in
Minimum Bore Diameter
7/8 in
Keyway Depth 2
3/32 in
Screw Thread Size
1/4"-28
Keyway Width 1
3/16 in
Maximum Bore Diameter
7/8 in
Coupling Outside Diameter
1 5/8 in
Different Bore Sizes
No
Bore Diameter 2
7/8 in
Keyway Depth 1
3/32 in
Clearance Diameter
1.93 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Material
303 Stainless Steel
Design
Four Vibration Resistant Socket Capscrews
Type
One Piece Clamp Type, with Keyway
Max. Torque
1,100 in-lb
Max. Torque (In.-Lbs.)
1100
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Machined From
Bar Stock
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Stainless Steel
Shaft Locking Type
Clamp On
Resistance Properties
Corrosion Resistant
Screw Material Grade
18-8 300 Series
Coupling Material Grade
303
Coupling Material
Stainless Steel
Maximum Operating Temperature
350 Degrees F
Number of Locking Screws
4
Screw Material Finish
Bright
Features
Precision Honed Bores, Vibration-Resistant Screws
Shaft Tolerance
+0.0000 in / -0.0005 in
Coupling Material Finish
Bright
Screw Location from Center
0.6 in
Coupling Construction
One-Piece
Minimum Operating Temperature
-40 Degrees F
Zero Backlash
Yes
Maximum Speed
4,000 RPM
Included Screws
(4) Clamp Screws
Maximum Torque
1,100 in-lb
Fastener Tightening Torque
110 lb-in
Bore Type
Round Keyed

Description

Rigid Shaft Coupling, Bore Diameter 1 7/8 in, Bore Diameter 2 7/8 in, Bore Type Round Keyed, Clearance Diameter 1.93 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 5/8 in, Different Bore Sizes No, Keyway Depth 1 3/32 in, Keyway Depth 2 3/32 in, Minimum Bore Diameter 7/8 in, Keyway Width 1 3/16 in, Keyway Width 2 3/16 in, Maximum Bore Diameter 7/8 in, Maximum Speed 4,000 RPM, Maximum Torque 1,100 in-lb, Overall Length 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.