Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 8 mm

  • Mfr # MCLC-8-8-SS

  • Zoro # G1146844


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
8 mm
Outside Dia.
24 mm
Overall Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCLC-8-8-SS
Zoro #
G1146844
UPC #
634529013397
Country of Origin
United States

Dimensions

Bore Dia.
8 mm
Outside Dia.
24 mm
Overall Length
35 mm
Keyway Width
2 mm
Keyway Width (mm)
2
Screw Size
M3
Clearance Dia. (mm)
27.10
Screw Size (mm)
M3
Clearance Dia.
27.1 mm
Keyway Width 1
2 mm
Keyway Depth 1
1.1 mm
Maximum Bore Diameter
8 mm
Clearance Diameter
27.1 mm
Minimum Bore Diameter
8 mm
Keyway Depth 2
1.1 mm
Screw Thread Size
M3
Different Bore Sizes
No
Keyway Width 2
2 mm
Bore Diameter 1
8 mm
Bore Diameter 2
8 mm
Coupling Outside Diameter
24 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Material
303 Stainless Steel
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Type
One Piece Clamp Type, with Keyway
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Machined From
Bar Stock
Max. Torque
210 in-lb
Design
Four Vibration Resistant Socket Capscrews
Max. Torque (In.-Lbs.)
210
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Coupling Material Finish
Bright
Bore Type
Round Keyed
Maximum Speed
4,000 RPM
Coupling Construction
One-Piece
Shaft Tolerance
+0.000 mm / -0.013 mm
Minimum Operating Temperature
-40 Degrees C
Coupling Material Grade
303
Shaft Locking Type
Clamp On
Screw Material Finish
Bright
Coupling Material
Stainless Steel
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Torque
16 N-m
Maximum Operating Temperature
176 Degrees C
Number of Locking Screws
4
Zero Backlash
Yes
Resistance Properties
Corrosion Resistant
Screw Material Grade
18-8 300 Series
Screw Location from Center
9 mm
Fastener Tightening Torque
1.1 N-m
Included Screws
(4) Clamp Screws

Description

Rigid Shaft Coupling, Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Bore Type Round Keyed, Clearance Diameter 27.1 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 24 mm, Different Bore Sizes No, Keyway Depth 1 1.1 mm, Keyway Depth 2 1.1 mm, Minimum Bore Diameter 8 mm, Keyway Width 1 2 mm, Keyway Width 2 2 mm, Maximum Bore Diameter 8 mm, Maximum Speed 4,000 RPM, Maximum Torque 16 N-m, Overall Length 35 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.