Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, One Piece, Bore Dia 8 mm

  • Mfr # MCLX-8-8-A

  • Zoro # G3056024


product price: $37.39
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
8 mm
Outside Dia.
24 mm
Overall Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCLX-8-8-A
Zoro #
G3056024
UPC #
634529014714
Country of Origin
United States

Dimensions

Bore Dia.
8 mm
Outside Dia.
24 mm
Overall Length
35 mm
Clearance Dia.
27.1 mm
Screw Size
M3
Screw Size (mm)
M3
Clearance Dia. (mm)
27.10
Maximum Bore Diameter
8 mm
Minimum Bore Diameter
8 mm
Bore Diameter 2
8 mm
Clearance Diameter
27.1 mm
Screw Thread Size
M3
Bore Diameter 1
8 mm
Coupling Outside Diameter
24 mm
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
2024 Aluminum
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Design
Four Vibration Resistant Socket Capscrews
Material
2024 Aluminum
Machined From
Bar Stock
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Type
One Piece Clamp Type, Without Keyway
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque
275 in-lb
Max. Torque (In.-Lbs.)
275
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Alloy Steel
Zero Backlash
Yes
Maximum Torque
45 N-m
Coupling Material Grade
2024
Maximum Speed
4,000 RPM
Fastener Tightening Torque
2.1 N-m
Coupling Material
Aluminum
Coupling Construction
One-Piece
Number of Locking Screws
4
Shaft Locking Type
Clamp On
Screw Location from Center
9 mm
Features
Precision Honed Bores, Vibration-Resistant Screws
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Included Screws
(4) Clamp Screws
Shaft Tolerance
+0.000 mm / -0.013 mm
Coupling Material Finish
Bright
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
107 Degrees C
Screw Material Finish
Black Oxide

Description

Rigid Shaft Coupling, Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Bore Type Round, Clearance Diameter 27.1 mm, Coupling Construction One-Piece, Coupling Material Aluminum, Coupling Outside Diameter 24 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 8 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 8 mm, Maximum Speed 4,000 RPM, Maximum Torque 45 N-m, Overall Length 35 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.