Zoro Homepage

Coupling, One Piece, Bore Dia 8 mm

  • Mfr # MCLX-8-8-F

  • Zoro # G1110943


product price: $34.15
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
8 mm
Material - Couplings
1215 Lead Free Steel
Outside Dia.
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-8-8-F
Zoro #
G1110943
UPC #
634529014721
Country of Origin
United States

Dimensions

Bore Dia.
8 mm
Outside Dia.
24 mm
Overall Length
35 mm
Clearance Dia.
27.1 mm
Screw Size
M3
Clearance Dia. (mm)
27.10
Screw Size (mm)
M3
Different Bore Sizes
No
Screw Thread Size
M3
Bore Diameter 2
8 mm
Minimum Bore Diameter
8 mm
Bore Diameter 1
8 mm
Coupling Outside Diameter
24 mm
Clearance Diameter
27.1 mm
Maximum Bore Diameter
8 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Machined From
Bar Stock
Material
Black Oxide 1215 Lead Free Steel
Max. Torque
275 in-lb
Type
One Piece Clamp Type, Without Keyway
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque (In.-Lbs.)
275
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Design
Four Vibration Resistant Socket Capscrews
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide
Zero Backlash
Yes
Bore Type
Round
Number of Locking Screws
4
Screw Location from Center
9 mm
Coupling Material Grade
1215
Coupling Material Finish
Black Oxide
Maximum Torque
50 N-m
Shaft Locking Type
Clamp On
Coupling Construction
One-Piece
Coupling Material
Carbon Steel
Maximum Operating Temperature
176 Degrees C
Included Screws
(4) Clamp Screws
Fastener Tightening Torque
2.1 N-m
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Speed
4,000 RPM
Minimum Operating Temperature
-40 Degrees C
Shaft Tolerance
+0.000 mm / -0.013 mm
Resistance Properties
Corrosion Resistant

Description

Rigid Shaft Coupling, Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Bore Type Round, Clearance Diameter 27.1 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 24 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 8 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 8 mm, Maximum Speed 4,000 RPM, Maximum Torque 50 N-m, Overall Length 35 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.